Motion
91603

BRADY
91603

Identoline® Underground Tape Roll - Polyester-Encased Aluminum Foil, CAUTION BURIED WATER LINE BELOW, Black on Blue, 2" x 1000'
Mi Item #03832919
MFR #91603
Price$515.46/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
91603

Identoline® Underground Tape Roll - Polyester-Encased Aluminum Foil, CAUTION BURIED WATER LINE BELOW, Black on Blue, 2" x 1000'
Mi Item #03832919
MFR #91603

Mfr description
91603 DETECTABLE IDENTOLINE UNDERGROUND
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$515.46/rl

Specifications

Dimensions

  • Roll Length
    1000 ft
  • Width
    2 in

Details

  • Apwa Color Code Definition
    Potable Water
  • Color
    Blue
  • Detectable Or Non Detectable
    Detectable
  • Material
    Polyester
  • Message
    Caution Buried Water Line Below
  • Standards Met
    OSHA regulation 1926.956(c)(1)
  • UPC_NO
    75447391603
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)