Motion
91604

BRADY
91604

Identoline® Underground Tape Roll - Polyester-Encased Aluminum Foil, CAUTION BURIED SEWER LINE BELOW, Black on Green, 2" x 1000'
MI ITEM #03832920
MFR #91604
List Price$515.46/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
91604

Identoline® Underground Tape Roll - Polyester-Encased Aluminum Foil, CAUTION BURIED SEWER LINE BELOW, Black on Green, 2" x 1000'
MI ITEM #03832920
MFR #91604

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$515.46/rl for your price

Overview

Mfr description
91604 DETECTABLE IDENTOLINE UNDERGROUND

Specifications

  • Detectable Or Non Detectable
    Detectable
  • Color
    Green
  • Apwa Color Code Definition
    Sewers & Drain Lines
  • Message
    Caution Buried Sewer Line Below
  • Width
    2 in
  • Roll Length
    1000 ft
  • Material
    Polyester
  • Standards Met
    OSHA regulation 1926.956(c)(1)
  • UPC_NO
    75447391604

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought