Overview
Mfr description
3520V 30E 11 86CC 22R ASSY#02-152333-3
- Innovative intra-vane cartridge design
- Reduces noise
- Excellent volumetric efficiency
Specifications
- Maximum Flow Rate121.23383808 L/min
- Shaft TypeStraight Keyed
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data