Motion
WSTU-IP-507R

DODGE
WSTU-IP-507R

Take-up Ball Bearing Unit - Side Mount, 5-7/16 in Bore, Cast Iron Housing, Adapter Mounted Collar
Mi Item #03835163
MFR #WSTU-IP-507R
Price$29,648.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
WSTU-IP-507R

Take-up Ball Bearing Unit - Side Mount, 5-7/16 in Bore, Cast Iron Housing, Adapter Mounted Collar
Mi Item #03835163
MFR #WSTU-IP-507R

Mfr description
WSTU-IP-507R 069332
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29,648.55/each

Specifications

Dimensions

  • Bore Diameter  
    5-7/16 in
  • Bore Length
    6.1719 in, 156.76 mm
  • Housing Dimensions
    S-2000
  • Inner Ring Width
    6.1719 in, 156.76 mm
  • Length Through Bore
    6.1719 in, 156.76 mm
  • Shaft Diameter
    5.4375 in, 138.11 mm
  • Weight
    115.66 lbs

Details

  • Bearing Material
    Steel
  • Bore Type
    Tapered
  • Country of Origin
    US
  • Dynamic Load Capacity
    738404.788 N, 166000 lbf
  • Expansion Capability
    Non-Expansion (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    MobilGrease XHP222
  • Harmonization Code
    8483204080
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Insert Material
    Steel
  • Locking Device
    Adapter Mounted
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    069332
  • Manufacturer Upc Number
    782476353605
  • Material
    069332
  • Max Rpm
    1100 rpm
  • Maximum Speed
    1100 rpm
  • Mounting Type
    Wide-Slot Take-up
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    738404.788 N, 166000 lbf
  • Radial Static Load Capacity
    1049780.301 N, 236000 lbf
  • Relubricatable
    True
  • Seal Type
    Triple-Lip Contact
  • Sealing Type
    Triple-Lip Contact
  • Sensor Ready
    True
  • Series
    IP
  • Shaft Attachment
    Push-Pull Adapter
  • Static Load Capacity
    1049780.301 N, 236000 lbf
  • Type Of Bearing
    Spherical Roller
  • Unit Type
    Side Mount
  • UPC_NO
    782476353605
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)