Motion
SP2B-IP-110R

DODGE
SP2B-IP-110R

Pillow Block Roller Bearing Unit - 1.6250 in Bore, 2-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Steel Housing Material
Mi Item #03835173
MFR #SP2B-IP-110R
Price$1,032.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SP2B-IP-110R

Pillow Block Roller Bearing Unit - 1.6250 in Bore, 2-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Steel Housing Material
Mi Item #03835173
MFR #SP2B-IP-110R

Mfr description
SP2B-IP-110R 071656
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,032.50/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.1250 in
  • Bolt Hole Diameter
    0.5000 in
  • Bolt Size
    0.5000 in
  • Bore Diameter  
    1.6250 in
  • Bore Inside Diameter
    1.6250 in
  • Bore Length
    2.81 in
  • Housing Dimensions
    S-2000
  • Inside Diameter
    1.6250 in
  • Length Through Bore
    2.8100 in
  • Max Bolt Hole Spacing
    5.7500 in
  • Min Bolt Hole Spacing
    5.2500 in
  • Shaft Diameter
    1.6250 in
  • Weight
    8.1 lbs

Details

  • Additional Details
    Sensor Ready | Greasable
  • Bearing Insert Material
    Steel
  • Bearing Type
    Spherical Roller
  • Country of Origin
    US
  • Dynamic Load Capacity
    20800 lbf
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    MobilGrease XHP222
  • Harmonization Code
    8483208080
  • Housing Construction
    Solid
  • Housing Material
    Steel
  • Housing Type
    2-Bolt Pillow Block
  • Insert Bearing Material
    Steel
  • Insert Bearing Type
    Spherical Roller
  • Insert Material
    Steel
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    071656
  • Material
    071656
  • Max Rpm
    3725 rpm
  • Maximum Speed
    3725 rpm
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Relubricatable
    Yes
  • Seal Type
    Triple Lip Contact
  • Sealing Type
    Triple-Lip Contact
  • Sensor Ready
    Yes
  • Series
    22209
  • Shaft Attachment
    Push-Pull Adapter
  • Static Load Capacity
    22000 lbf
  • Type
    Pillow Block Bearing
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782476365684
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)