Motion
SP2B-IP-207R

DODGE
SP2B-IP-207R

Pillow Block Roller Bearing Unit - 2-7/16 in Bore Dia., Steel Material, Non-Expansion Bearing (Fixed)
Mi Item #03835182
MFR #SP2B-IP-207R
Price$981.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SP2B-IP-207R

Pillow Block Roller Bearing Unit - 2-7/16 in Bore Dia., Steel Material, Non-Expansion Bearing (Fixed)
Mi Item #03835182
MFR #SP2B-IP-207R

Mfr description
SP2B-IP-207R 071665
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$981.35/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.7500 in
  • Bore Diameter  
    2-7/16 in
  • Bore Length
    3.42 in
  • Housing Dimensions
    S-2000
  • Take Up Frame Size
    HD-200, LD-40

Details

  • Country of Origin
    US
  • Dynamic Load Capacity
    39000 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    MobilGrease XHP222
  • Housing Construction
    Solid
  • Housing Material
    Steel
  • Insert Material
    Steel
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Lubrication
    Grease
  • Material
    071665
  • Max Rpm
    2400 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Seal Type
    Triple Lip Contact
  • Sealing Type
    Triple-Lip Contact
  • Sensor Ready
    Yes
  • Series
    22213
  • Shaft Attachment
    Push-Pull Adapter
  • Static Load Capacity
    47500 lbf
  • Type
    Pillow Block Bearing
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782476364359
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)