Motion
SP4B-IP-207RE

DODGE
SP4B-IP-207RE

Pillow Block Roller Bearing Unit - 2-7/16 in Bore Dia., Steel Material, Expansion Bearing (Floating)
MI ITEM #03835242
MFR #SP4B-IP-207RE
List Price$1,482.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SP4B-IP-207RE

Pillow Block Roller Bearing Unit - 2-7/16 in Bore Dia., Steel Material, Expansion Bearing (Floating)
MI ITEM #03835242
MFR #SP4B-IP-207RE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,482.35/each for your price

Overview

Mfr description
SP4B-IP-207RE 071725

Specifications

  • Bore Diameter
  • Base To Bore Centerline
    2.7500 in
  • Locking Device
    Adapter Mounted
  • Housing Material
    Steel
  • Country of Origin
    US
  • Housing Construction
    Solid
  • Type Of Bearing
    Spherical Roller
  • Expansion Type
    Expansion Bearing (Floating)
  • Seal Type
    Triple Lip Contact
  • Insert Material
    Steel
  • Lubrication
    Grease
  • Grease Type
    MobilGrease XHP222
  • Bore Length
    3.42 in
  • Dynamic Load Capacity
    39000 lbf
  • Static Load Capacity
    47500 lbf
  • Maximum Speed
    2400 rpm
  • UPC_NO
    782476364779
  • Sealing Type
    Triple-Lip Contact
  • Sensor Ready
    Yes
  • Shaft Attachment
    Push-Pull Adapter
  • Take Up Frame Size
    HD-200
  • Housing Dimensions
    S-2000
  • Material
    071725
  • Locking Type
    Adapter
  • Number Of Mounting Holes
    4
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought