Motion
SP4B-IP-415RE

DODGE
SP4B-IP-415RE

Pillow Block Roller Bearing Unit - 4.9375 in Bore, 4-Bolt Base Mount, Adapter Mounted Locking, Expansion Bearing (Floating), Steel Housing Material
MI ITEM #03835257
MFR #SP4B-IP-415RE
Price$8,460.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SP4B-IP-415RE

Pillow Block Roller Bearing Unit - 4.9375 in Bore, 4-Bolt Base Mount, Adapter Mounted Locking, Expansion Bearing (Floating), Steel Housing Material
MI ITEM #03835257
MFR #SP4B-IP-415RE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8,460.24/each

Specifications

Dimensions

  • Base To Bore Centerline
    5.5000 in
  • Base Width
    2.7500 in
  • Bolt Center Diameter
    15.1300 to 15.8800 in
  • Bolt Center To Center Length
    15.1300 to 15.8800 in
  • Bolt Hole Diameter
    0.8750 in
  • Bore Diameter  
    4.9375 in
  • Bore Inside Diameter
    4.9375 in
  • Bore Length
    5.98 in
  • Housing Dimensions
    S-2000
  • Housing Width
    2.7500 in
  • Inside Diameter
    4.9375 in
  • Length Through Bore
    5.9800 in
  • Overall Width
    2.7500 in
  • Shaft Diameter
    4.9375 in
  • Take Up Frame Size
    HD-400
  • Weight
    138.63 lbs
  • Width
    2.7500 in, 69.84 mm

Details

  • Bearing Insert Material
    Steel
  • Bearing Type
    Spherical Roller
  • Country of Origin
    US
  • Dynamic Load Capacity
    146000 lbf
  • Expansion Capability
    Expansion
  • Expansion Type
    Expansion Bearing (Floating)
  • Grease Type
    MobilGrease XHP222
  • Harmonization Code
    8483208080
  • Housing Construction
    Solid
  • Housing Material
    Steel
  • Housing Type
    4-Bolt Pillow Block
  • Insert Bearing Material
    Steel
  • Insert Bearing Type
    Spherical Roller
  • Insert Material
    Steel
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Material
    071740
  • Max Rpm
    1175 rpm
  • Maximum Speed
    1175 rpm
  • Mounting
    4-Bolt Base
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Roller Bearing Units
  • Seal Type
    Triple Lip Contact
  • Sealing Type
    Triple-Lip Contact
  • Sensor Ready
    Yes
  • Series
    22226
  • Shaft Attachment
    Push-Pull Adapter
  • Static Load Capacity
    196000 lbf
  • Type
    Pillow Block Bearing
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782476366339

Overview

Mfr description
SP4B-IP-415RE 071740

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought