Motion
SP2B-S2-108R

DODGE
SP2B-S2-108R

Pillow Block Roller Bearing Unit - 1-1/2 in Bore Dia., Steel Material, Non-Expansion Bearing (Fixed)
MI ITEM #03835261
MFR #SP2B-S2-108R
Your Price$649.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SP2B-S2-108R

Pillow Block Roller Bearing Unit - 1-1/2 in Bore Dia., Steel Material, Non-Expansion Bearing (Fixed)
MI ITEM #03835261
MFR #SP2B-S2-108R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$649.94/each(List $779.92)

Overview

Mfr description
SP2B-S2-108R 071792

Specifications

  • Bore Diameter
  • Base To Bore Centerline
    1.8800 in
  • Locking Device
    Set Screw
  • Housing Material
    Steel
  • Country of Origin
    US
  • Housing Construction
    Solid
  • Type Of Bearing
    Spherical Roller
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Triple Lip Contact
  • Series
    22208
  • Insert Material
    Steel
  • Lubrication
    Grease
  • Grease Type
    MobilGrease XHP222
  • Bore Length
    2.63 in
  • Dynamic Load Capacity
    20800 lbf
  • Static Load Capacity
    21000 lbf
  • Maximum Speed
    2900 rpm
  • UPC_NO
    782476366377
  • Sealing Type
    Triple-Lip Contact
  • Sensor Ready
    Yes
  • Shaft Attachment
    Setscrew
  • Housing Dimensions
    S-2000
  • Material
    071792
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Type
    Pillow Block Bearing
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text