Motion
SP2B-S2-115R

DODGE
SP2B-S2-115R

Pillow Block Roller Bearing Unit - 1-15/16 in Bore Dia., Steel Material, Non-Expansion Bearing (Fixed)
MI ITEM #03835264
MFR #SP2B-S2-115R
List Price$1,013.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SP2B-S2-115R

Pillow Block Roller Bearing Unit - 1-15/16 in Bore Dia., Steel Material, Non-Expansion Bearing (Fixed)
MI ITEM #03835264
MFR #SP2B-S2-115R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,013.89/each for your price

Overview

Mfr description
SP2B-S2-115R 071795

Specifications

  • Bore Diameter
  • Base To Bore Centerline
    2.2500 in
  • Locking Device
    Set Screw
  • Housing Material
    Steel
  • Country of Origin
    US
  • Housing Construction
    Solid
  • Type Of Bearing
    Spherical Roller
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Triple Lip Contact
  • Series
    22210
  • Insert Material
    Steel
  • Lubrication
    Grease
  • Grease Type
    MobilGrease XHP222
  • Bore Length
    2.86 in
  • Dynamic Load Capacity
    22000 lbf
  • Static Load Capacity
    24000 lbf
  • Maximum Speed
    2200 rpm
  • UPC_NO
    782476366407
  • Sealing Type
    Triple-Lip Contact
  • Sensor Ready
    Yes
  • Shaft Attachment
    Setscrew
  • Housing Dimensions
    S-2000
  • Material
    071795
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Type
    Pillow Block Bearing
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text