Motion
SP2B-S2-200R

DODGE
SP2B-S2-200R

Pillow Block Roller Bearing Unit - 2 in Bore Dia., Steel Material, Non-Expansion Bearing (Fixed)
Mi Item #03835265
MFR #SP2B-S2-200R
Price$724.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SP2B-S2-200R

Pillow Block Roller Bearing Unit - 2 in Bore Dia., Steel Material, Non-Expansion Bearing (Fixed)
Mi Item #03835265
MFR #SP2B-S2-200R

Mfr description
SP2B-S2-200R 071796
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$724.05/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.2500 in
  • Bore Diameter  
    2 in
  • Bore Length
    2.86 in
  • Housing Dimensions
    S-2000

Details

  • Country of Origin
    US
  • Dynamic Load Capacity
    22000 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    MobilGrease XHP222
  • Housing Construction
    Solid
  • Housing Material
    Steel
  • Insert Material
    Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication
    Grease
  • Material
    071796
  • Max Rpm
    2200 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Seal Type
    Triple Lip Contact
  • Sealing Type
    Triple-Lip Contact
  • Sensor Ready
    Yes
  • Series
    22210
  • Shaft Attachment
    Setscrew
  • Static Load Capacity
    24000 lbf
  • Type
    Pillow Block Bearing
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782476366414
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)