Motion
SP4B-S2-215R

DODGE
SP4B-S2-215R

Pillow Block Roller Bearing Unit - 2-15/16 in Bore Dia., Steel Material, Non-Expansion Bearing (Fixed)
MI ITEM #03835289
MFR #SP4B-S2-215R
Price$1,676.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SP4B-S2-215R

Pillow Block Roller Bearing Unit - 2-15/16 in Bore Dia., Steel Material, Non-Expansion Bearing (Fixed)
MI ITEM #03835289
MFR #SP4B-S2-215R

Mfr description
SP4B-S2-215R 071823
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,676.68/each

Specifications

Dimensions

  • Base To Bore Centerline
    3.0000 in
  • Bore Diameter  
    2-15/16 in
  • Bore Length
    3.5 in
  • Housing Dimensions
    S-2000
  • Take Up Frame Size
    HD-250

Details

  • Country of Origin
    US
  • Dynamic Load Capacity
    41500 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    MobilGrease XHP222
  • Housing Construction
    Solid
  • Housing Material
    Steel
  • Insert Material
    Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication
    Grease
  • Material
    071823
  • Max Rpm
    1490 rpm
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Roller Bearing Units
  • Seal Type
    Triple Lip Contact
  • Sealing Type
    Triple-Lip Contact
  • Sensor Ready
    Yes
  • Series
    22215
  • Shaft Attachment
    Setscrew
  • Static Load Capacity
    53000 lbf
  • Type
    Pillow Block Bearing
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782476365196

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)