Motion
SP4B-S2-211RE

DODGE
SP4B-S2-211RE

Pillow Block Roller Bearing Unit - 2-11/16 in Bore Dia., Steel Material, Expansion Bearing (Floating)
MI ITEM #03835296
MFR #SP4B-S2-211RE
List Price$2,111.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SP4B-S2-211RE

Pillow Block Roller Bearing Unit - 2-11/16 in Bore Dia., Steel Material, Expansion Bearing (Floating)
MI ITEM #03835296
MFR #SP4B-S2-211RE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,111.79/each for your price

Overview

Mfr description
SP4B-S2-211RE 071833

Specifications

  • Bore Diameter
  • Base To Bore Centerline
    2.7500 in
  • Locking Device
    Set Screw
  • Housing Material
    Steel
  • Country of Origin
    US
  • Housing Construction
    Solid
  • Type Of Bearing
    Spherical Roller
  • Expansion Type
    Expansion Bearing (Floating)
  • Seal Type
    Triple Lip Contact
  • Series
    22215
  • Insert Material
    Steel
  • Lubrication
    Grease
  • Grease Type
    MobilGrease XHP222
  • Bore Length
    3.5 in
  • Dynamic Load Capacity
    41500 lbf
  • Static Load Capacity
    53000 lbf
  • Maximum Speed
    1490 rpm
  • UPC_NO
    782476365073
  • Sealing Type
    Triple-Lip Contact
  • Sensor Ready
    Yes
  • Shaft Attachment
    Setscrew
  • Take Up Frame Size
    HD-250
  • Housing Dimensions
    S-2000
  • Material
    071833
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    4
  • Type
    Pillow Block Bearing
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text