Motion
SEP2B-IP-108R

DODGE
SEP2B-IP-108R

Pillow Block Roller Bearing Unit - 1-1/2 in Bore Dia., Steel Material, Non-Expansion Bearing (Fixed)
MI ITEM #03835305
MFR #SEP2B-IP-108R
Your Price$674.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SEP2B-IP-108R

Pillow Block Roller Bearing Unit - 1-1/2 in Bore Dia., Steel Material, Non-Expansion Bearing (Fixed)
MI ITEM #03835305
MFR #SEP2B-IP-108R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$674.93/each(List $809.92)

Overview

Mfr description
SEP2B-IP-108R 071866

Specifications

  • Bore Diameter
  • Base To Bore Centerline
    2.1250 in
  • Locking Device
    Adapter Mounted
  • Housing Material
    Steel
  • Country of Origin
    US
  • Housing Construction
    Solid
  • Type Of Bearing
    Spherical Roller
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Seal Type
    Triple Lip Contact
  • Series
    22209
  • Insert Material
    Steel
  • Lubrication
    Grease
  • Grease Type
    MobilGrease XHP222
  • Bore Length
    2.8100 in
  • Dynamic Load Capacity
    20800 lbf
  • Static Load Capacity
    21000 lbf
  • Maximum Speed
    5600 rpm
  • UPC_NO
    782476366735
  • Sealing Type
    Triple-Lip Contact
  • Sensor Ready
    Yes
  • Shaft Attachment
    Push-Pull Adapter
  • Material
    071866
  • Locking Type
    Adapter
  • Number Of Mounting Holes
    2
  • Type
    Pillow Block Bearing
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought