Motion
SEP2B-IP-211R

DODGE
SEP2B-IP-211R

Pillow Block Roller Bearing Unit - 2.6875 in Bore, 2-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Steel Housing Material
Mi Item #03835316
MFR #SEP2B-IP-211R
Price$2,228.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SEP2B-IP-211R

Pillow Block Roller Bearing Unit - 2.6875 in Bore, 2-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Steel Housing Material
Mi Item #03835316
MFR #SEP2B-IP-211R

Mfr description
SEP2B-IP-211R 071877
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,228.84/each

Specifications

Dimensions

  • Base To Bore Centerline
    3.1250 in
  • Base Width
    2.9100 in
  • Bolt Center Diameter
    7.8800 to 9.6200 in
  • Bolt Center To Center Length
    7.8800 to 9.6200 in
  • Bolt Hole Diameter
    0.7500 in
  • Bolt Size
    0.7500 in
  • Bore Diameter  
    2.6875 in
  • Bore Inside Diameter
    2.6875 in
  • Bore Length
    3.5 in
  • Housing Width
    2.9100 in
  • Inside Diameter
    2.6875 in
  • Length
    11.6300 in
  • Length Through Bore
    3.5000 in
  • Max Bolt Hole Spacing
    9.6200 in
  • Min Bolt Hole Spacing
    7.8800 in
  • Overall Width
    2.9100 in
  • Shaft Diameter
    2.6875 in
  • Take Up Frame Size
    HD-200, LD-20
  • Weight
    24.4 lbs
  • Width
    2.9100 in, 73.90 mm

Details

  • Bearing Insert Material
    Steel
  • Bearing Type
    Spherical Roller
  • Country of Origin
    US
  • Distance Between Mounting Hole Cen
    7.8800 to 9.6200 in
  • Dynamic Load Capacity
    41500 lbf
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    MobilGrease XHP222
  • Housing Construction
    Solid
  • Housing Material
    Steel
  • Housing Type
    2-Bolt Pillow Block
  • Insert Bearing Material
    Steel
  • Insert Bearing Type
    Spherical Roller
  • Insert Material
    Steel
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Material
    071877
  • Max Rpm
    2250 rpm
  • Maximum Speed
    2250 rpm
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Relubricatable
    Yes
  • Seal Type
    Triple Lip Contact
  • Sealing Type
    Triple-Lip Contact
  • Sensor Ready
    Yes
  • Series
    22215
  • Shaft Attachment
    Push-Pull Adapter
  • Static Load Capacity
    53000 lbf
  • Type
    Pillow Block Bearing
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782476366834
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)