Motion
SEP2B-IP-111RE

DODGE
SEP2B-IP-111RE

Pillow Block Roller Bearing Unit - 1-11/16 in Bore Dia., Steel Material, Expansion Bearing (Floating)
Mi Item #03835328
MFR #SEP2B-IP-111RE
Price$853.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SEP2B-IP-111RE

Pillow Block Roller Bearing Unit - 1-11/16 in Bore Dia., Steel Material, Expansion Bearing (Floating)
Mi Item #03835328
MFR #SEP2B-IP-111RE

Mfr description
SEP2B-IP-111RE 071889
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$853.91/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.1250 in
  • Bore Diameter  
    1-11/16 in
  • Bore Length
    2.8100 in

Details

  • Country of Origin
    US
  • Dynamic Load Capacity
    20800 lbf
  • Expansion Type
    Expansion Bearing (Floating)
  • Grease Type
    MobilGrease XHP222
  • Housing Construction
    Solid
  • Housing Material
    Steel
  • Insert Material
    Steel
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Lubrication
    Grease
  • Material
    071889
  • Max Rpm
    3725 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Seal Type
    Triple Lip Contact
  • Sealing Type
    Triple-Lip Contact
  • Sensor Ready
    Yes
  • Series
    22209
  • Shaft Attachment
    Push-Pull Adapter
  • Static Load Capacity
    22000 lbf
  • Type
    Pillow Block Bearing
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782476366957
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)