Motion
SEP4B-IP-204RE

DODGE
SEP4B-IP-204RE

Pillow Block Roller Bearing Unit - 2.2500 in Bore, Four-Bolt Pillow Block Mount, Adapter Mounted Locking, Expansion Bearing (Floating), Steel Housing Material, Heavy Duty
Mi Item #03835362
MFR #SEP4B-IP-204RE
Price$1,667.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SEP4B-IP-204RE

Pillow Block Roller Bearing Unit - 2.2500 in Bore, Four-Bolt Pillow Block Mount, Adapter Mounted Locking, Expansion Bearing (Floating), Steel Housing Material, Heavy Duty
Mi Item #03835362
MFR #SEP4B-IP-204RE

Mfr description
SEP4B-IP-204RE 071923
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,667.08/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.7500 in
  • Base Width
    1.8800 in
  • Bolt Center Diameter
    7.1300 to 8.7500 in
  • Bolt Center To Center Length
    7.1300 to 8.7500 in
  • Bolt Hole Diameter
    0.6250 in
  • Bolt Size
    0.6250 in
  • Bore Diameter  
    2.2500 in
  • Bore Inside Diameter
    2.2500 in
  • Bore Length
    3.42 in
  • Housing Width
    1.8800 in
  • Inside Diameter
    2.2500 in
  • Length Through Bore
    3.4200 in
  • Max Bolt Hole Spacing
    8.7500 in
  • Min Bolt Hole Spacing
    7.1300 in
  • Overall Width
    1.8800 in
  • Shaft Diameter
    2.2500 in
  • Take Up Frame Size
    HD-200
  • Weight
    18.41 lbs
  • Width
    1.8800 in, 47.75 mm

Details

  • Additional Details
    Triple Lip Seal | Sensor Ready
  • Bearing Insert Material
    Steel
  • Bearing Type
    Spherical Roller
  • Closure Type
    Triple Lip Seal
  • Compatible Frame Series
    HD-200
  • Component Type
    Complete Assembly
  • Country of Origin
    US
  • Duty Type
    Heavy Duty
  • Dynamic Load Capacity
    27000 lbf
  • Expansion Capability
    Expansion
  • Expansion Type
    Expansion Bearing (Floating)
  • Grease Type
    MobilGrease XHP222
  • Harmonization Code
    8483208080
  • Housing Construction
    Solid
  • Housing Material
    Steel
  • Housing Type
    4-Bolt Pillow Block
  • Insert Bearing Material
    Steel
  • Insert Bearing Type
    Spherical Roller
  • Insert Material
    Steel
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Lubrication
    Grease
  • Lubrication Type
    Grease
  • Manufacturer Catalog Number
    SEP4B-IP-204RE
  • Material
    071923
  • Max Rpm
    3800 rpm
  • Maximum Speed
    3800 rpm
  • Measurement Standard
    Imperial
  • Mounting
    Four-Bolt Pillow Block
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Roller Bearing Units
  • Relubricatable
    Yes
  • Seal Type
    Triple Lip Contact
  • Sealing Type
    Triple-Lip Contact
  • Sensor Ready
    Yes
  • Series
    IP
  • Shaft Attachment
    Push-Pull Adapter
  • Static Load Capacity
    29000 lbf
  • Type
    Pillow Block Bearing
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782476364946
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)