Motion
SEP4B-IP-308RE

DODGE
SEP4B-IP-308RE

Pillow Block Roller Bearing Unit - 3-1/2 in Bore Dia., Steel Material, Expansion Bearing (Floating)
MI ITEM #03835372
MFR #SEP4B-IP-308RE
Your Price$2,943.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SEP4B-IP-308RE

Pillow Block Roller Bearing Unit - 3-1/2 in Bore Dia., Steel Material, Expansion Bearing (Floating)
MI ITEM #03835372
MFR #SEP4B-IP-308RE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,943.71/each(List $3,679.63)

Overview

Mfr description
SEP4B-IP-308RE 071933

Specifications

  • Bore Diameter
  • Base To Bore Centerline
    3.7500 in
  • Locking Device
    Adapter Mounted
  • Housing Material
    Steel
  • Country of Origin
    US
  • Housing Construction
    Solid
  • Type Of Bearing
    Spherical Roller
  • Expansion Type
    Expansion Bearing (Floating)
  • Seal Type
    Triple Lip Contact
  • Series
    22218
  • Insert Material
    Steel
  • Lubrication
    Grease
  • Grease Type
    MobilGrease XHP222
  • Bore Length
    4.17 in
  • Dynamic Load Capacity
    65500 lbf
  • Max Rpm
    1825 rpm
  • Static Load Capacity
    81500 lbf
  • UPC_NO
    782476365028
  • Sealing Type
    Triple-Lip Contact
  • Sensor Ready
    Yes
  • Shaft Attachment
    Push-Pull Adapter
  • Take Up Frame Size
    HD-350
  • Material
    071933
  • Locking Type
    Adapter
  • Number Of Mounting Holes
    4
  • Type
    Pillow Block Bearing
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text