Motion
P4B544-ISAF-800R HYD

DODGE
P4B544-ISAF-800R HYD

Hydrodynamic Pillow Block Bearing - 8 in Bore, Ductile Iron
MI ITEM #03835417
MFR #P4B544-ISAF-800R HYD
Price$21,275.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P4B544-ISAF-800R HYD

Hydrodynamic Pillow Block Bearing - 8 in Bore, Ductile Iron
MI ITEM #03835417
MFR #P4B544-ISAF-800R HYD

Availability:
Limited Inventory
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$21,275.10/each

Specifications

Dimensions

  • Base To Bore Centerline
    9.5000 in
  • Bore Diameter  
    8 in
  • Housing Dimensions
    SAF
  • Shaft Diameter
    8.0000 in

Details

  • Country of Origin
    US
  • Dynamic Load Capacity
    365000 lbf
  • Expansion Capability
    Non-Expansion (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    MobilGrease XHP222
  • Housing Construction
    Split
  • Housing Material
    Ductile Iron
  • Housing Type
    Four-Bolt Pillow Block
  • Insert Material
    Steel
  • Locking Device
    Adapter Mounted
  • Lubrication
    Grease
  • Material
    072000
  • Maximum Speed
    950 rpm
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Hydrodynamic Bearings
  • Seal Type
    Auxiliary
  • Sealing Type
    Auxiliary
  • Sensor Ready
    Yes
  • Series
    22244
  • Shaft Attachment
    Push-Pull Adapter
  • Static Load Capacity
    550000 lbf
  • Type
    Pillow Block Bearing
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782476318437

Overview

Mfr description
P4B544-ISAF-800R HYD 072000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought