Motion
P4B048-ISAF-900R HYD

DODGE
P4B048-ISAF-900R HYD

Hydrodynamic Pillow Block Bearing - 9 in Bore, Ductile Iron
Mi Item #03835418
MFR #P4B048-ISAF-900R HYD
Price$27,559.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P4B048-ISAF-900R HYD

Hydrodynamic Pillow Block Bearing - 9 in Bore, Ductile Iron
Mi Item #03835418
MFR #P4B048-ISAF-900R HYD

Mfr description
P4B048-ISAF-900R HYD 072001
Limited Inventory
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$27,559.75/each

Specifications

Dimensions

  • Base To Bore Centerline
    8.2500 in
  • Bore Diameter  
    9 in
  • Housing Dimensions
    SAF
  • Shaft Diameter
    9.0000 in

Details

  • Dynamic Load Capacity
    260000 lbf
  • Expansion Capability
    Non-Expansion (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    MobilGrease XHP222
  • Housing Construction
    Split
  • Housing Material
    Ductile Iron
  • Housing Type
    Four-Bolt Pillow Block
  • Insert Material
    Steel
  • Locking Device
    Adapter Mounted
  • Lubrication
    Grease
  • Material
    072001
  • Maximum Speed
    800 rpm
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Hydrodynamic Bearings
  • Seal Type
    Auxiliary
  • Sealing Type
    Auxiliary
  • Sensor Ready
    Yes
  • Series
    23048
  • Shaft Attachment
    Push-Pull Adapter
  • Static Load Capacity
    490000 lbf
  • Type
    Pillow Block Bearing
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782476318451
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)