Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P4B060-ISAF-1100R HYD

Hydrodynamic Pillow Block Bearing - 11 in Bore, Ductile Iron
Mi Item #03835419
MFR #P4B060-ISAF-1100R HYD

Mfr description
P4B060-ISAF-1100R HYD 072003
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Base To Bore Centerline
    12.0000 in
  • Bore Diameter  
    11 in
  • Housing Dimensions
    SAF
  • Shaft Diameter
    11.0000 in

Details

  • Country of Origin
    US
  • Dynamic Load Capacity
    440000 lbf
  • Expansion Capability
    Non-Expansion (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    MobilGrease XHP222
  • Housing Construction
    Split
  • Housing Material
    Ductile Iron
  • Housing Type
    Four-Bolt Pillow Block
  • Insert Material
    Steel
  • Locking Device
    Adapter Mounted
  • Lubrication
    Grease
  • Material
    072003
  • Maximum Speed
    630 rpm
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Hydrodynamic Bearings
  • Seal Type
    Auxiliary
  • Sealing Type
    Auxiliary
  • Sensor Ready
    Yes
  • Series
    23060
  • Shaft Attachment
    Push-Pull Adapter
  • Static Load Capacity
    820000 lbf
  • Type
    Pillow Block Bearing
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782476318499
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)