Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P4B068-ISAF-1208R

Hydrodynamic Pillow Block Bearing - 12-1/2 in Bore, 39.0000 in Length, 24.5000 in Height, Cast Iron
MI ITEM #03835420
MFR #P4B068-ISAF-1208R

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
P4B068-ISAF-1208R HYD 072004

Specifications

  • Bore Diameter
  • Coolant Type
    Air, Oil, Water
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Overall Length
  • Overall Height
  • UPC_NO
    782476318512
  • Base To Bore Centerline
    12.0000 in
  • Radial Dynamic Load Capacity
    530000 lbf
  • Series
    068
  • Max Rpm
    560 rpm
  • Bolt Center To Center Length
    32.0000 to 34.0000 in
  • Base Width
    15-1/4 in
  • Manufacturer Catalog Number
    072004
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Hydrodynamic Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought