Motion
P4B076-ISAF-1400R HYD

DODGE
P4B076-ISAF-1400R HYD

Hydrodynamic Pillow Block Bearing - 14 in Bore, Ductile Iron
Mi Item #03835421
MFR #P4B076-ISAF-1400R HYD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P4B076-ISAF-1400R HYD

Hydrodynamic Pillow Block Bearing - 14 in Bore, Ductile Iron
Mi Item #03835421
MFR #P4B076-ISAF-1400R HYD

Mfr description
P4B076-ISAF-1400R HYD 072005
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    14 in
  • Housing Dimensions
    SAF

Details

  • Expansion Capability
    Non-Expansion (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    MobilGrease XHP222
  • Housing Construction
    Split
  • Housing Material
    Ductile Iron
  • Insert Material
    Steel
  • Locking Device
    Adapter Mounted
  • Lubrication
    Grease
  • Material
    072005
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Hydrodynamic Bearings
  • Sealing Type
    Auxiliary
  • Sensor Ready
    Yes
  • Shaft Attachment
    Push-Pull Adapter
  • Type
    Pillow Block Bearing
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)