Motion
P4B080-ISAF-1500R

DODGE
P4B080-ISAF-1500R

Hydrodynamic Pillow Block Bearing - 15 in Bore, 46.0000 in Length, 29.0000 in Height, Cast Iron
MI ITEM #03835422
MFR #P4B080-ISAF-1500R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P4B080-ISAF-1500R

Hydrodynamic Pillow Block Bearing - 15 in Bore, 46.0000 in Length, 29.0000 in Height, Cast Iron
MI ITEM #03835422
MFR #P4B080-ISAF-1500R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    14.5000 in
  • Base Width
    17.13 in
  • Bolt Center To Center Length
    40.7500 in
  • Bore Diameter  
    15 in
  • Overall Height  
    29.0000 in
  • Overall Length  
    46.0000 in

Details

  • Coolant Type
    Air, Oil, Water
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Manufacturer Catalog Number
    072006
  • Max Rpm
    450 rpm
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Hydrodynamic Bearings
  • Radial Dynamic Load Capacity
    680000 lbf
  • Series
    ISAF
  • UPC_NO
    782476318550

Overview

Mfr description
P4B080-ISAF-1500R HYD 072006

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought