Motion
SF4S-IP-108R

DODGE
SF4S-IP-108R

Four-Bolt Square Roller Bearing Unit - 1-1/2 in Bore , Adapter Mount, Non-Expansion Bearing (Fixed), Steel Housing
Mi Item #03835435
MFR #SF4S-IP-108R
Price$1,055.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SF4S-IP-108R

Four-Bolt Square Roller Bearing Unit - 1-1/2 in Bore , Adapter Mount, Non-Expansion Bearing (Fixed), Steel Housing
Mi Item #03835435
MFR #SF4S-IP-108R

Mfr description
SF4S-IP-108R 072175
  • Push-pull adapter mount
  • Grease limiting speeds 30% higher than setscrew mounts
  • Same rolling element as the S-2000 bearing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,055.91/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    5.0000 in
  • Bolt Hole Diameter
    0.5000 in
  • Bolt Size
    0.5000 in
  • Bore Diameter  
    1-1/2 in
  • Bore Length
    2.6300 in
  • Housing Dimensions
    S-2000
  • Insert Outer Diameter
    80 mm
  • Max Bolt Hole Spacing
    3.5400 in
  • Min Bolt Hole Spacing
    3.5400 in
  • Weight
    6.20 lbs

Details

  • Bearing Type
    IP Round Flange Bearing
  • Country of Origin
    US
  • Description
    072175 SF4S-IP-108R
  • Dynamic Load Capacity
    20800 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    MobilGrease XHP222
  • Housing Construction
    Solid
  • Housing Material
    Steel
  • Housing Type
    4-Bolt Flange
  • Insert Material
    Steel
  • Locking Device
    Adapter Mounted
  • Lubrication
    Grease
  • Material
    072175
  • Maximum Speed
    3975 rpm
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Roller Bearing Units
  • Seal Type
    Triple-Lip Contact Seal
  • Sensor Ready
    Yes
  • Series
    22208
  • Shaft Attachment
    Push-Pull Adapter
  • Static Load Capacity
    21000 lbf
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782476367664
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)