Motion
SF4S-IP-112RE

DODGE
SF4S-IP-112RE

Four-Bolt Square Roller Bearing Unit - 1-3/4 in Bore , Adapter Mount, Expansion Bearing (Floating), Steel Housing
Mi Item #03835466
MFR #SF4S-IP-112RE
Price$1,209.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SF4S-IP-112RE

Four-Bolt Square Roller Bearing Unit - 1-3/4 in Bore , Adapter Mount, Expansion Bearing (Floating), Steel Housing
Mi Item #03835466
MFR #SF4S-IP-112RE

Mfr description
SF4S-IP-112RE 072206
  • Push-pull adapter mount
  • Grease limiting speeds 30% higher than setscrew mounts
  • Same rolling element as the S-2000 bearing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,209.35/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    5.5000 in
  • Bolt Hole Diameter
    0.5000 in
  • Bolt Size
    0.5000 in
  • Bore Diameter  
    1-3/4 in
  • Bore Length
    2.8100 in
  • Housing Dimensions
    S-2000
  • Insert Outer Diameter
    85 mm
  • Max Bolt Hole Spacing
    3.8900 in
  • Min Bolt Hole Spacing
    3.8900 in
  • Weight
    8.35 lbs

Details

  • Bearing Type
    IP Round Flange Bearing
  • Country of Origin
    US
  • Description
    072206 SF4S-IP-112RE
  • Dynamic Load Capacity
    20800 lbf
  • Expansion Type
    Expansion Bearing (Floating)
  • Grease Type
    MobilGrease XHP222
  • Housing Construction
    Solid
  • Housing Material
    Steel
  • Housing Type
    4-Bolt Flange
  • Insert Material
    Steel
  • Locking Device
    Adapter Mounted
  • Lubrication
    Grease
  • Material
    072206
  • Maximum Speed
    3725 rpm
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Roller Bearing Units
  • Seal Type
    Triple-Lip Contact Seal
  • Sensor Ready
    Yes
  • Series
    22209
  • Shaft Attachment
    Push-Pull Adapter
  • Static Load Capacity
    22000 lbf
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782476367978
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)