Motion
SEF4B-IP-106R

DODGE
SEF4B-IP-106R

Four-Bolt Square Roller Bearing Unit - Spherical Roller Brg., 1-3/8 in Bore , 4-Bolt Flange Mount, Adapter Mounted, Non-Expansion Bearing (Fixed), Steel Housing
MI ITEM #03835486
MFR #SEF4B-IP-106R
List Price$779.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SEF4B-IP-106R

Four-Bolt Square Roller Bearing Unit - Spherical Roller Brg., 1-3/8 in Bore , 4-Bolt Flange Mount, Adapter Mounted, Non-Expansion Bearing (Fixed), Steel Housing
MI ITEM #03835486
MFR #SEF4B-IP-106R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$779.92/each for your price

Overview

Mfr description
SEF4B-IP-106R 072226
  • Push-pull adapter mount
  • Grease limiting speeds 30% higher than setscrew mounts
  • Same rolling element as the S-2000 bearing
  • Pillow blocks are interchangeable with S-2000 dimensions on all sizes
  • All housings are Class 30 Gray Iron
  • 2 bolt pillow blocks, 4 bolt flange bearings piloted flange and take-ups 1-1/8” to 4” 4 bolt pillow blocks in sizes 2-3/8” to 5”
  • Jackscrew holes standard on piloted flanges
  • Can replace 300 series ball bearings in many applications
  • Patented adapter mounting system
  • Superior holding power reduces the fretting corrosion caused by vibration
  • Shaft ready installation
  • No special tools required for installation
  • DODGE TRIDENT triple lip seal provides superior sealing system
  • Seal/land on OD of inner ring maintains full contact pressure even when misaligned
  • Less shaft damage vs. setscrew mounts
  • Reduced vibration damage vs. setscrew mounts

Specifications

  • Bore Diameter
  • Product Type
    Flange-Mount Roller Bearing Units
  • Mounting Type
    4-Bolt Flange
  • Housing Material
    Steel
  • Bolt Circle Diameter
  • Locking Device
    Adapter Mounted
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Construction
    Solid
  • Country of Origin
    US
  • Type Of Bearing
    Spherical Roller
  • Bearing Type
    IP Round Flange Bearing
  • Seal Type
    Triple-Lip Contact Seal
  • Bolt Hole Diameter
    0.5000 in
  • Insert Material
    Steel
  • Grease Type
    MobilGrease XHP222
  • Lubrication
    Grease
  • Bolt Size
    0.5000 in
  • Bore Length
    2.63 in
  • Series
    22208
  • UPC_NO
    782476368173
  • Weight
    7.90 lbs
  • Dynamic Load Capacity
    20800 lbf
  • Housing Type
    4-Bolt Flange
  • Static Load Capacity
    21000 lbf
  • Description
    072226 SEF4B-IP-106R
  • Max Bolt Hole Spacing
    3.5000 in
  • Min Bolt Hole Spacing
    3.5000 in
  • Maximum Speed
    3975 rpm
  • Shaft Attachment
    Push-Pull Adapter
  • Insert Outer Diameter
    80 mm
  • Housing Dimensions
    Type E
  • Material
    072226
  • Sensor Ready
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text