Motion
SEF4B-IP-408R

DODGE
SEF4B-IP-408R

Four-Bolt Square Roller Bearing Unit - 4-1/2 in Bore , Adapter Mount, Non-Expansion Bearing (Fixed), Steel Housing
MI ITEM #03835509
MFR #SEF4B-IP-408R
Price$9,451.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SEF4B-IP-408R

Four-Bolt Square Roller Bearing Unit - 4-1/2 in Bore , Adapter Mount, Non-Expansion Bearing (Fixed), Steel Housing
MI ITEM #03835509
MFR #SEF4B-IP-408R

Mfr description
SEF4B-IP-408R 072250
  • Push-pull adapter mount
  • Grease limiting speeds 30% higher than setscrew mounts
  • Same rolling element as the S-2000 bearing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,451.13/each

Specifications

Dimensions

  • Bolt Hole Diameter
    0.8750 in
  • Bolt Size
    0.8750 in
  • Bore Diameter  
    4-1/2 in
  • Bore Length
    5.23 in
  • Housing Dimensions
    Type E
  • Insert Outer Diameter
    200 mm
  • Max Bolt Hole Spacing
    8.7500 in
  • Min Bolt Hole Spacing
    8.7500 in
  • Weight
    103.46 lbs

Details

  • Bearing Type
    IP Round Flange Bearing
  • Country of Origin
    US
  • Description
    072250 SEF4B-IP-408R
  • Dynamic Load Capacity
    104000 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    MobilGrease XHP222
  • Housing Construction
    Solid
  • Housing Material
    Steel
  • Housing Type
    4-Bolt Flange
  • Insert Material
    Steel
  • Locking Device
    Adapter Mounted
  • Long Description
    The SEF4B-IP-408R is a spherical roller bearing unit, 4-bolt flange type with a 4-1/2 in bore diameter, non-expansion (fixed) bearing. It features a steel housing with a 4-bolt flange mounting, adapter mounted locking device, and Trident triple-lip contact seal in the SEF4B-IP series. The unit weighs 103.460 lbs.
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    072250
  • Material
    072250
  • Max Rpm
    1325 rpm
  • Maximum Speed
    1325 rpm
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Roller Bearing Units
  • Seal Type
    Triple-Lip Contact Seal
  • Sensor Ready
    Yes
  • Series
    SEF4B-IP
  • Shaft Attachment
    Push-Pull Adapter
  • Static Load Capacity
    132000 lbf
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782476368401

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)