Motion
SEF4B-IP-408RE

DODGE
SEF4B-IP-408RE

Four-Bolt Square Roller Bearing Unit - 4-1/2 in Bore , Adapter Mount, Expansion Bearing (Floating), Steel Housing
MI ITEM #03835533
MFR #SEF4B-IP-408RE
Price$9,451.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SEF4B-IP-408RE

Four-Bolt Square Roller Bearing Unit - 4-1/2 in Bore , Adapter Mount, Expansion Bearing (Floating), Steel Housing
MI ITEM #03835533
MFR #SEF4B-IP-408RE

Mfr description
SEF4B-IP-408RE 072275
  • Push-pull adapter mount
  • Grease limiting speeds 30% higher than setscrew mounts
  • Same rolling element as the S-2000 bearing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,451.13/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    12.3800 in
  • Bolt Hole Diameter
    0.8750 in
  • Bolt Size
    0.8750 in
  • Bore Diameter  
    4-1/2 in
  • Bore Length
    5.23 in
  • Housing Dimensions
    Type E
  • Insert Outer Diameter
    200 mm
  • Max Bolt Hole Spacing
    8.7500 in
  • Min Bolt Hole Spacing
    8.7500 in
  • Weight
    103.46 lbs

Details

  • Bearing Type
    IP Round Flange Bearing
  • Country of Origin
    US
  • Description
    072275 SEF4B-IP-408RE
  • Dynamic Load Capacity
    104000 lbf
  • Expansion Type
    Expansion Bearing (Floating)
  • Grease Type
    MobilGrease XHP222
  • Housing Construction
    Solid
  • Housing Material
    Steel
  • Housing Type
    4-Bolt Flange
  • Insert Material
    Steel
  • Locking Device
    Adapter Mounted
  • Lubrication
    Grease
  • Material
    072275
  • Maximum Speed
    1325 rpm
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Roller Bearing Units
  • Seal Type
    Triple-Lip Contact Seal
  • Sensor Ready
    Yes
  • Series
    22222
  • Shaft Attachment
    Push-Pull Adapter
  • Static Load Capacity
    132000 lbf
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782476368647

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)