Motion
SFC-IP-111RE

DODGE
SFC-IP-111RE

Four-Bolt Piloted Roller Bearing Unit - 1-11/16 in Bore , Adapter Mount, Expansion Bearing (Floating), Cast Iron Housing
MI ITEM #03835571
MFR #SFC-IP-111RE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SFC-IP-111RE

Four-Bolt Piloted Roller Bearing Unit - 1-11/16 in Bore , Adapter Mount, Expansion Bearing (Floating), Cast Iron Housing
MI ITEM #03835571
MFR #SFC-IP-111RE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Center To Center Length  
    3.6300 in
  • Bolt Circle Diameter  
    5.1300 in
  • Bore Diameter  
    1-11/16 in
  • Bore Length
    2.81 in
  • Housing Dimensions
    S-2000

Details

  • Expansion Type
    Expansion Bearing (Floating)
  • Grease Type
    MobilGrease XHP222
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Insert Material
    Steel
  • Locking Device
    Adapter Mounted
  • Lubrication
    Grease
  • Material
    072314
  • Mounting Type
    4-Bolt Piloted Flange
  • Product Type
    Flange-Mount Roller Bearing Units
  • Seal Type
    Triple-Lip Contact Seal
  • Sensor Ready
    Yes
  • Shaft Attachment
    Push-Pull Adapter
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782476369026

Overview

Mfr description
SFC-IP-111RE 072314

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought