Motion
SFC-IP-112RE

DODGE
SFC-IP-112RE

Four-Bolt Piloted Flange Roller Bearing Unit - 1-3/4 in Bore , Adapter Mount, Expansion Bearing (Floating), Steel Housing
Mi Item #03835572
MFR #SFC-IP-112RE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SFC-IP-112RE

Four-Bolt Piloted Flange Roller Bearing Unit - 1-3/4 in Bore , Adapter Mount, Expansion Bearing (Floating), Steel Housing
Mi Item #03835572
MFR #SFC-IP-112RE

Mfr description
SFC-IP-112RE 072315
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Center To Center Length  
    3.6300 in
  • Bolt Circle Diameter  
    5.1250 in
  • Bore Diameter  
    1-3/4 in
  • Bore Length
    2.81 in
  • Weight
    8.300 lbs

Details

  • Expansion Type
    Expansion Bearing (Floating)
  • Grease Type
    MobilGrease XHP222
  • Housing Construction
    Solid
  • Housing Material
    Steel
  • Housing Type
    4-Bolt Piloted Flange
  • Insert Material
    Steel
  • Locking Device
    Adapter Mounted
  • Long Description
    The SFC-IP-112RE is a spherical roller expansion bearing unit, 4-bolt piloted flange type with a 1-3/4 in bore diameter, floating bearing and 5.1250 in bolt circle. It features a steel housing with a 4-bolt piloted flange mounting, adapter mounted locking device, and Trident triple-lip contact seal in the SFC-IP series. The unit weighs 8.300 lbs.
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    072315
  • Material
    072315
  • Mounting Type
    4-Bolt Piloted Flange
  • Product Type
    Flange-Mount Roller Bearing Units
  • Seal Type
    Trident Triple-Lip Contact Seal
  • Sensor Ready
    Yes
  • Series
    SFC-IP
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782476369033
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)