Motion
SFC-IP-415RE

DODGE
SFC-IP-415RE

Four-Bolt Piloted Roller Bearing Unit - 4-15/16 in Bore , Adapter Mount, Expansion Bearing (Floating), Steel Housing
MI ITEM #03835593
MFR #SFC-IP-415RE
Price$12,608.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SFC-IP-415RE

Four-Bolt Piloted Roller Bearing Unit - 4-15/16 in Bore , Adapter Mount, Expansion Bearing (Floating), Steel Housing
MI ITEM #03835593
MFR #SFC-IP-415RE

Mfr description
SFC-IP-415RE 072336
  • Push-pull adapter mount
  • Grease limiting speeds 30% higher than setscrew mounts
  • Same rolling element as the S-2000 bearing
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12,608.44/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    12.7500 in
  • Bolt Hole Diameter
    0.8750 in
  • Bolt Size
    0.8750 in
  • Bore Diameter  
    4-15/16 in
  • Bore Length
    5.98 in
  • Housing Dimensions
    S-2000
  • Pilot Diameter
    11.0000 in
  • Weight
    57.96 lbs

Details

  • Bearing Type
    IP Round Flange Bearing
  • Country of Origin
    US
  • Description
    072336 SFC-IP-415RE
  • Dynamic Load Capacity
    146000 lbf
  • Expansion Type
    Expansion Bearing (Floating)
  • Grease Type
    MobilGrease XHP222
  • Housing Construction
    Solid
  • Housing Material
    Steel
  • Housing Type
    4-Bolt Piloted Flange
  • Insert Material
    Steel
  • Locking Device
    Adapter Mounted
  • Long Description
    The SFC-IP-415RE is a spherical roller expansion bearing unit, 4-bolt piloted flange type with a 4-15/16 in bore diameter, floating bearing and 12.7500 in bolt circle. It features a steel housing with a 4-bolt piloted flange mounting, adapter mounted locking device, and Trident triple-lip contact seal in the SFC-IP series. The unit weighs 57.960 lbs.
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    072336
  • Manufacturer Upc Number
    782476369248
  • Material
    072336
  • Max Rpm
    1175 rpm
  • Maximum Speed
    1175 rpm
  • Mounting Type
    4-Bolt Piloted Flange
  • Product Type
    Flange-Mount Roller Bearing Units
  • Seal Type
    Triple-Lip Contact Seal
  • Sensor Ready
    Yes
  • Series
    SFC-IP
  • Shaft Attachment
    Push-Pull Adapter
  • Static Load Capacity
    196000 lbf
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782476369248

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)