Motion
SF4S-S2-111R

DODGE
SF4S-S2-111R

Four-Bolt Square Roller Bearing Unit - Spherical Roller Brg., 1-11/16 in Bore , 4-Bolt Flange Mount, Set Screw, Non-Expansion Bearing (Fixed), Steel Housing
MI ITEM #03835643
MFR #SF4S-S2-111R
List Price$935.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SF4S-S2-111R

Four-Bolt Square Roller Bearing Unit - Spherical Roller Brg., 1-11/16 in Bore , 4-Bolt Flange Mount, Set Screw, Non-Expansion Bearing (Fixed), Steel Housing
MI ITEM #03835643
MFR #SF4S-S2-111R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$935.92/each for your price

Overview

Mfr description
SF4S-S2-111R 072389
  • Available with TRIDENT and labyrinth seal options for long-lasting performance and application versatility
  • Expansion capability up to 3/8” and convertible in the field both ways between non-expansion and expansion
  • Manufactured using high-quality, consistent, and repeatable processes at our ISO 9001 certified facility in Marion, NC
  • Shaft-ready to install straight out of the box to save valuable time
  • E-dimension pillow block housing styles include elongated bolt holes to facilitate easy interchanges
  • Case-carburized inner ring to resist cracking
  • Increased holding power from 65-degree Springlok collar mount compared to 90- and 120-degree options
  • Large, high-capacity spherical roller bearings to maximize contact area
  • Capable of static or dynamic misalignment up to two degrees
  • Tapered seal landing maintains full seal contact, even when misaligned
  • Allows for Dodge sensor installation to remotely monitor bearing health with OPTIFY
  • Real-time data to reduce downtime, improve reliability, and operate safely
  • Snap-on end cover maximizes safety and sealing w/ safety yellow powder-coated finish and Two options are available

Specifications

  • Bore Diameter
  • Product Type
    Flange-Mount Roller Bearing Units
  • Mounting Type
    4-Bolt Flange
  • Housing Material
    Steel
  • Bolt Circle Diameter
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Construction
    Solid
  • Country of Origin
    US
  • Type Of Bearing
    Spherical Roller
  • Bearing Type
    S-2000 Piloted Flange
  • Seal Type
    Triple-Lip Contact Seal
  • Bolt Hole Diameter
    0.5000 in
  • Insert Material
    Steel
  • Grease Type
    MobilGrease XHP222
  • Lubrication
    Grease
  • Bolt Size
    0.5000 in
  • Bore Length
    2.6700 in
  • Series
    22209
  • UPC_NO
    782476369750
  • Weight
    7.56 lbs
  • Dynamic Load Capacity
    20800 lbf
  • Housing Type
    4-Bolt Flange
  • Static Load Capacity
    22000 lbf
  • Description
    072389 SF4S-S2-111R
  • Max Bolt Hole Spacing
    3.8900 in
  • Min Bolt Hole Spacing
    3.8900 in
  • Maximum Speed
    2460 rpm
  • Shaft Attachment
    Setscrew
  • Insert Outer Diameter
    85 mm
  • Housing Dimensions
    S-2000
  • Material
    072389
  • Sensor Ready
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text