Motion
SF4S-S2-112RE

DODGE
SF4S-S2-112RE

Four-Bolt Square Roller Bearing Unit - 1-3/4 in Bore , Set Screw, Expansion Bearing (Floating), Steel Housing
MI ITEM #03835658
MFR #SF4S-S2-112RE
Price$1,017.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SF4S-S2-112RE

Four-Bolt Square Roller Bearing Unit - 1-3/4 in Bore , Set Screw, Expansion Bearing (Floating), Steel Housing
MI ITEM #03835658
MFR #SF4S-S2-112RE

Mfr description
SF4S-S2-112RE 072404
  • Available with TRIDENT and labyrinth seal options for long-lasting performance and application versatility
  • Expansion capability up to 3/8” and convertible in the field both ways between non-expansion and expansion
  • Manufactured using high-quality, consistent, and repeatable processes at our ISO 9001 certified facility in Marion, NC
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,017.42/each

Specifications

Dimensions

  • Bolt Hole Diameter
    0.5000 in
  • Bolt Size
    0.5000 in
  • Bore Diameter  
    1-3/4 in
  • Bore Length
    2.6700 in
  • Housing Dimensions
    S-2000
  • Insert Outer Diameter
    85 mm
  • Max Bolt Hole Spacing
    3.8900 in
  • Min Bolt Hole Spacing
    3.8900 in
  • Weight
    7.56 lbs

Details

  • Bearing Type
    S-2000 Piloted Flange
  • Country of Origin
    US
  • Description
    072404 SF4S-S2-112RE
  • Dynamic Load Capacity
    20800 lbf
  • Expansion Type
    Expansion Bearing (Floating)
  • Grease Type
    MobilGrease XHP222
  • Housing Construction
    Solid
  • Housing Material
    Steel
  • Housing Type
    4-Bolt Flange
  • Insert Material
    Steel
  • Locking Device
    Set Screw
  • Long Description
    The SF4S-S2-112RE is a spherical roller expansion bearing unit, 4-bolt flange type with a 1-3/4 in bore diameter, floating bearing. It features a steel housing with a 4-bolt flange mounting, set screw locking device, and Trident triple-lip contact seal in the SF4S-S2 series. The unit weighs 7.560 lbs.
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    072404
  • Material
    072404
  • Max Rpm
    2460 rpm
  • Maximum Speed
    2460 rpm
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Roller Bearing Units
  • Seal Type
    Triple-Lip Contact Seal
  • Sensor Ready
    Yes
  • Series
    SF4S-S2
  • Shaft Attachment
    Setscrew
  • Static Load Capacity
    22000 lbf
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782476369903

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)