Motion
M45PC
Hole Saw Arbor or Mandrel, Shank Size: 7/16", Hole Saw Diameter Range of 1-1/4" to 6"
Mi Item #03838172
MFR #M45PC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hole Saw Arbor or Mandrel, Shank Size: 7/16", Hole Saw Diameter Range of 1-1/4" to 6"
Mi Item #03838172
MFR #M45PC

Mfr description
M45PC ARBOR HOLD SAW 1/2" CHUCK SIZE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Max Hole Saw Diameter
    6 in
  • Min Hole Saw Diameter
    1-1/4 in
  • Pilot Drill Diameter
    4-5/16 in
  • Pilot Drill Length
    1/4 in
  • Shank Size
    7/16 in
  • Thread Size
    5/8-18 in

Details

  • Built In Pilot
    Built-In Pilot Drill
  • Quick Change
    No
  • Shank Type
    Hex
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)