Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
20X38 CR DR HE40 MDX 3/8 HBG LAG

Mine Duty Drum - Crown Face, 20 in Dia., 38 in Face Width, HE Hub, Herringbone Lagging
Mi Item #03839497
MFR #20X38 CR DR HE40 MDX 3/8 HBG LAG

Mfr description
20X38 CR DR HE40 MDX 3/8 HBG LAG
  • Standard stock mine-duty drum pulley assembly
  • Fits CEMA (Conveyor Equipment Manufacturers Association) dimensions and exceed the CEMA application standards by two to five times depending upon pulley size
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Face Width  
    38 in
  • Pulley Diameter  
    20 in
  • Weight
    535.00 lbs

Details

  • Face Type
    Crown
  • Hub Number
    HE40
  • Hub Type
    HE
  • Lagging Type
    Herringbone
  • Pulley Type
    Mine Duty Drum
  • UPC_NO
    782475944187
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)