Motion
20X44 CR DR HE40 MDX 3/8 HBG LAG

DODGE
20X44 CR DR HE40 MDX 3/8 HBG LAG

Mine Duty Drum - Crown Face, 20 in Dia., 44 in Face Width, HE Hub, Herringbone Lagging
MI ITEM #03839504
MFR #20X44 CR DR HE40 MDX 3/8 HBG LAG
List Price$6,010.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
20X44 CR DR HE40 MDX 3/8 HBG LAG

Mine Duty Drum - Crown Face, 20 in Dia., 44 in Face Width, HE Hub, Herringbone Lagging
MI ITEM #03839504
MFR #20X44 CR DR HE40 MDX 3/8 HBG LAG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,010.56/each for your price

Overview

Mfr description
20X44 CR DR HE40 MDX 3/8 HBG LAG
  • Standard stock mine-duty drum pulley assembly
  • Fits CEMA (Conveyor Equipment Manufacturers Association) dimensions and exceed the CEMA application standards by two to five times depending upon pulley size

Specifications

  • Pulley Type
    Mine Duty Drum
  • Face Type
    Crown
  • Pulley Diameter
  • Face Width
  • Lagging Type
    Herringbone
  • Hub Type
    HE
  • Hub Number
    HE40
  • UPC_NO
    782475943586
  • Weight
    584.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text