Motion
14X44 CR DR HE40 MDX

DODGE
14X44 CR DR HE40 MDX

Mine Duty Drum - Crown Face, 14 in Dia., 44 in Face Width, HE Hub
MI ITEM #03839808
MFR #14X44 CR DR HE40 MDX
List Price$3,357.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
14X44 CR DR HE40 MDX

Mine Duty Drum - Crown Face, 14 in Dia., 44 in Face Width, HE Hub
MI ITEM #03839808
MFR #14X44 CR DR HE40 MDX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,357.90/each for your price

Overview

Mfr description
14X44 CR DR HE40 MDX 224007
  • Standard, stock mine duty drum pulley assemblies that fit CEMA (Conveyor Equipment Manufacturers Association) dimensions and exceed the CEMA application standards by two to five times depending upon pulley size

Specifications

  • Pulley Type
    Mine Duty Drum
  • Face Type
    Crown
  • Pulley Diameter
  • Face Width
  • Hub Type
    HE
  • Hub Number
    HE40
  • UPC_NO
    782476330705
  • Weight
    256.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought