1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Material Handling
Conveyor Components
Conveyor Belt Pulleys
DODGE 18X32 CR DR HE40 MDX
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
18X32 CR DR HE40 MDX
Mine Duty Drum - Crown Face, 18 in Dia., 32 in Face Width, HE Hub
MI ITEM #
03840149
MFR #
18X32 CR DR HE40 MDX
Mfr description
18X32 CR DR HE40 MDX 205948
Standard, stock mine duty drum pulley assemblies that fit CEMA (Conveyor Equipment Manufacturers Association) dimensions and exceed the CEMA application standards by two to five times depending upon pulley size
See more details
Compare
Save to List
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Specifications
Dimensions
Face
Width
32 in
Pulley
Diameter
18 in
Weight
357.00 lbs
Details
Face Type
Crown
Hub Number
HE40
Hub Type
HE
Pulley Type
Mine Duty Drum
UPC_NO
782475951642
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items