Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
18X46 ST WI HE35

Standard Wing Pulley - Straight Face, 18 in Dia., 46 in Face Width
MI ITEM #03840269
MFR #18X46 ST WI HE35

Mfr description
18X46 ST WI HE35 223700
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Face Width  
    46 in
  • Pulley Diameter  
    18 in

Details

  • Face Type
    Straight
  • Hub Number
    HE35
  • Pulley Type
    Standard Wing Pulley

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)