Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
20X40 ST WI HE50

Standard Wing Pulley - Straight Face, 20 in Dia., 40 in Face Width
MI ITEM #03840504
MFR #20X40 ST WI HE50

Mfr description
20X40 ST WI HE50 223707
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Face Width  
    40 in
  • Pulley Diameter  
    20 in

Details

  • Face Type
    Straight
  • Hub Number
    HE50
  • Pulley Type
    Standard Wing Pulley

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)