Motion
20X51 CR WI HE45 QDX

DODGE
20X51 CR WI HE45 QDX

Standard Wing Pulley - Crown Face, 20 in Dia., 51 in Face Width
Mi Item #03840577
MFR #20X51 CR WI HE45 QDX
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
20X51 CR WI HE45 QDX

Standard Wing Pulley - Crown Face, 20 in Dia., 51 in Face Width
Mi Item #03840577
MFR #20X51 CR WI HE45 QDX

Mfr description
20X51 CR WI HE45 QDX 205425
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width  
    51 in
  • Pulley Diameter  
    20 in

Details

  • Face Type
    Crown
  • Hub Number
    HE45
  • Pulley Type
    Standard Wing Pulley
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)