Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
20X57 CR WI HE50

Standard Wing Pulley - Crown Face, 20 in Dia., 57 in Face Width
MI ITEM #03840631
MFR #20X57 CR WI HE50

Mfr description
20X57 CR WI HE50 223644
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Face Width  
    57 in
  • Pulley Diameter  
    20 in

Details

  • Face Type
    Crown
  • Hub Number
    HE50
  • Pulley Type
    Standard Wing Pulley

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)