Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
24X26 CR DR HE30 MDX

Mine Duty Drum - Crown Face, 24 in Dia., 26 in Face Width, HE Hub
Mi Item #03840700
MFR #24X26 CR DR HE30 MDX

Mfr description
24X26 CR DR HE30 MDX 205965
  • Standard, stock mine duty drum pulley assemblies that fit CEMA (Conveyor Equipment Manufacturers Association) dimensions and exceed the CEMA application standards by two to five times depending upon pulley size
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Face Width  
    26 in
  • Pulley Diameter  
    24 in
  • Weight
    423.00 lbs

Details

  • Face Type
    Crown
  • Hub Number
    HE30
  • Hub Type
    HE
  • Pulley Type
    Mine Duty Drum
  • UPC_NO
    782475952168
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)