Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
24X63 CR WI HE45

Standard Wing Pulley - Crown Face, 24 in Dia., 63 in Face Width
MI ITEM #03841027
MFR #24X63 CR WI HE45

Mfr description
24X63 CR WI HE45 223661
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Face Width  
    63 in
  • Pulley Diameter  
    24 in

Details

  • Face Type
    Crown
  • Hub Number
    HE45
  • Pulley Type
    Standard Wing Pulley

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)