1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Material Handling
Conveyor Components
Conveyor Belt Pulleys
DODGE 6X20 CR DR HE25 3/8 HBG LAG
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
6X20 CR DR HE25 3/8 HBG LAG
Standard Duty Drum - Crown Face, 6 in Dia., 20 in Face Width, HE Hub, Herringbone Lagging
MI ITEM #
03841382
MFR #
6X20 CR DR HE25 3/8 HBG LAG
Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Quote Required
Qty
Add to Cart
Specifications
Dimensions
Face
Width
20 in
Pulley
Diameter
6 in
Details
Face Type
Crown
Hub Number
HE25
Hub Type
HE
Lagging Type
Herringbone
Pulley Type
Standard Duty Drum
Overview
Mfr description
6X20 CR DR HE25 3/8 HBG LAG 209896
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought