1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
8X38 ST DR HE35
Standard Duty Drum - Straight Face, 8 in Dia., 38 in Face Width, HE Hub
MI ITEM #
03841440
MFR #
8X38 ST DR HE35
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Conveyor Components
Conveyor Belt Pulleys
DODGE 8X38 ST DR HE35
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
8X38 ST DR HE35
Standard Duty Drum - Straight Face, 8 in Dia., 38 in Face Width, HE Hub
MI ITEM #
03841440
MFR #
8X38 ST DR HE35
Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
8X38 ST DR HE35 223241
Specifications
Pulley Type
Standard Duty Drum
Face Type
Straight
Pulley Diameter
8 in
Face Width
38 in
Hub Type
HE
Hub Number
HE35
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data