Motion
MGZ80TN-100
MGZ80TN-100
Mi Item #03841466
MFR #MGZ80TN-100
Price$913.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MGZ80TN-100
Mi Item #03841466
MFR #MGZ80TN-100

Mfr description
MGZ80TN-100
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$913.48/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Non-Rotating
  • Bracket 1
    Basic
  • Compact Cylinder Type
    Non-Rotating
  • Country of Origin
    JP
  • Cylinder Style
    Non-rotating
  • Cylinder Suffix
    TN-100
  • Magnet
    Optional
  • Mounting Type
    Basic
  • Options Included
    No Switch, Tn [Npt (25~80)], Without Coil Scraper
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Guided Air Cylinders
  • Rod Type
    Non-Rotating
  • Series
    MGZ
  • Special Applications
    Pressing
  • Type
    Double Power Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)