Motion
VQZ235-5YZ1-01T

SMC CORP OF AMERICA
VQZ235-5YZ1-01T

Solenoid-operated Air Control Valve - 2-Way, Piloted Solenoid, 24 V dc, Single Solenoid, DIN Terminal, Base Mounted Subplate Included, 1/8 in
Mi Item #03841479
MFR #VQZ235-5YZ1-01T
Price$60.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQZ235-5YZ1-01T

Solenoid-operated Air Control Valve - 2-Way, Piloted Solenoid, 24 V dc, Single Solenoid, DIN Terminal, Base Mounted Subplate Included, 1/8 in
Mi Item #03841479
MFR #VQZ235-5YZ1-01T

Mfr description
VQZ235-5YZ1-01T 3 PORT BASE MOUNTED
  • Fluid: air, inert gas
  • Operating pressure range: 0.1 - 0.7MPa(high pressure style 1.0MPa)
  • Cv factor: VQZ200 0.55 - 0.7; VQZ300 0.85 - 1.2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$60.40/each

Specifications

Dimensions

  • Inlet Size
    3.17 mm
  • Outlet Size
    3.17 mm
  • Overall Height
    56.5 mm
  • Overall Length
    70 mm
  • Overall Width
    45 mm
  • Port Size
    1/8 in
  • Port Size - Exhaust
    1/8 in NPTF
  • Port Sizes
    1/8 NPTF
  • Subplate Port Size
    1/8 in NPTF

Details

  • Actuation
    Piloted Solenoid
  • Assembly Type
    Base Mounted Assembly
  • Body Material
    Aluminum
  • Electrical Entry
    DIN Terminal
  • Flow Coefficient Cv Flow Factor Kv
    0.65 (P to A) Cv, 0.8 (A to R) Cv
  • Flow Direction
    2-Way
  • Flow Rate
    0.65 Cv
  • For Use With Series
    VQZ200
  • Manifold Port(s)
    1/8 in NPTF
  • Manual Operation Type
    Non-Locking Push
  • Manual Override Type
    Non Locking Push
  • Maximum Operating Pressure
    101 psi
  • Maximum Temperature
    50 °C, 50 °F
  • Maximum Working Pressure
    101.526 psi
  • Mounting
    Base Mounted
  • Normal State
    Normally Closed
  • Number Of Ports  
    3
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air, Inert Gas
  • Operating Pressure Range
    0.1 to 0.7 MPa, 14.5 to 101.5 psi
  • Operating Temperature Range
    14 to 122 °F
  • Pilot Type
    Internal Pilot
  • Piping Type
    Base Mounted Subplate Included
  • Port Thread Standard
    NPTF
  • Response Time
    ≤22 ms
  • Return Type
    Spring
  • Seal Material
    Rubber
  • Series
    VQZ100-300
  • Set Pressure Range
    14.5 to 101.5 psi
  • Solenoid Allowable Voltage Fluct
    ±10 %
  • Solenoid Coil Insulation
    Class B
  • Solenoid Electrical Entry
    DIN Terminal
  • Solenoid Power Consumption
    0.45 W
  • Solenoid Supply Voltage
    24 V dc
  • Sonic Conductance (C)
    2.3 (P to A) dm³/(s.bar), 3 (A to R) dm³/(s.bar)
  • Standards Met
    IEC 60529, JIS B 8375-1981, JIS
  • Surge Suppressor
    Yes
  • Unit Specification
    Base Mounted
  • Valve Function
    Spool
  • Valve Series
    VQZ200
  • Voltage Suppressor
    Surge Suppressor
  • Wire Type
    DIN Terminal
  • Wiring Type
    DIN Terminal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)