Motion
KNH-R02-200
NOZZLE
Mi Item #03841484
MFR #KNH-R02-200
Price$43.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NOZZLE
Mi Item #03841484
MFR #KNH-R02-200

Mfr description
KNH-R02-200 NOZZLE, HIGH-EFFICIENCY
  • High-efficiency nozzle
  • With male thread
  • Connection size: 02 (R1/4)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.60/each

Specifications

Dimensions

  • Size
    2 mm

Details

  • Accessory Type
    Nozzle
  • For Use With
    Bowl Gun
  • Material
    Brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)